1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
150L050
Megapower® Polyurethane Endless Timing Belt (Thermoset) - L, 0.3750 in Pitch, 381 mm Pitch Length, 0.5000 in Width, 40 Teeth, Chloroprene Material
MI ITEM #
04605025
MFR #
150L050
Price
$32.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 150L050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
150L050
Megapower® Polyurethane Endless Timing Belt (Thermoset) - L, 0.3750 in Pitch, 381 mm Pitch Length, 0.5000 in Width, 40 Teeth, Chloroprene Material
MI ITEM #
04605025
MFR #
150L050
Mfr description
150L050UK TIMING BELT-MEGAPOWER
Molded in gray/green color, 88 Shore A thermoset PU and reinforced with zinc steel cords
Suitable for high-power, precision motion and control even in high-speed applications
Consistent dimensional stability, low pre-tension and noise, high abrasion resistance with low maintenance, high flexibility with linear speeds up to 80 m/second (over 15,000 ft/min)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$32
.63
/each
Add to Cart
Specifications
Dimensions
Overall Length
15.0000 in
Overall
Width
0.5000 in
Pitch
0.3750 in
Pitch Length
381 mm
Details
Belt Type
L
Material
Chloroprene
Number Of
Teeth
40
Number Of Toothed Sides
1
UPC_NO
746041266554
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items