Motion
150L150UK

MEGADYNE
150L150UK

L, 0.3750 in Pitch, 381 mm Pitch Length, 1.5000 in Width, 40 Teeth, Chloroprene Material
MI ITEM #04605031
MFR #150L150UK
Price$85.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
150L150UK

L, 0.3750 in Pitch, 381 mm Pitch Length, 1.5000 in Width, 40 Teeth, Chloroprene Material
MI ITEM #04605031
MFR #150L150UK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.07/each

Specifications

Dimensions

  • Overall Length
    381 mm
  • Overall Width  
    1.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    381 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    40

Overview

Mfr description
150L150UK TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought