1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
150T5/630
T5, 5 mm Pitch, 630 mm Pitch Length, 150 mm Width, 126 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605092
MFR #
150T5/630
Price
$300.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 150T5/630
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
150T5/630
T5, 5 mm Pitch, 630 mm Pitch Length, 150 mm Width, 126 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605092
MFR #
150T5/630
Mfr description
150T5/630 METRIC TIMING BELT-MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$300
.24
/each
Add to Cart
Specifications
Dimensions
Overall Length
630 mm
Overall
Width
150 mm
Pitch
5 mm
Pitch Length
630 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
126
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items