1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
150XL012
XL, 0.2000 in Pitch, 381 mm Pitch Length, 0.1200 in Width, 75 Teeth, Chloroprene Material
MI ITEM #
04605099
MFR #
150XL012
Price
$10.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 150XL012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
150XL012
XL, 0.2000 in Pitch, 381 mm Pitch Length, 0.1200 in Width, 75 Teeth, Chloroprene Material
MI ITEM #
04605099
MFR #
150XL012
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$10.18
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
381 mm
Overall
Width
0.1200 in
Pitch
0.2000 in
Pitch Length
381 mm
Details
Belt Type
XL
Material
Chloroprene
Number Of
Teeth
75
Overview
Mfr description
150XL012 TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought