Motion
150XL200

MEGADYNE
150XL200

XL, 0.2000 in Pitch, 381 mm Pitch Length, 2.0000 in Width, 75 Teeth, Chloroprene Material
Mi Item #04605116
MFR #150XL200
Price$66.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
150XL200

XL, 0.2000 in Pitch, 381 mm Pitch Length, 2.0000 in Width, 75 Teeth, Chloroprene Material
Mi Item #04605116
MFR #150XL200

Mfr description
150XL200 TIMING BELT-XL PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.68/each

Specifications

Dimensions

  • Overall Length
    381 mm
  • Overall Width  
    2.0000 in
  • Pitch
    0.2000 in
  • Pitch Length
    381 mm

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    75
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)