1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
152T5/900
T5, 5 mm Pitch, 900 mm Pitch Length, 152 mm Width, 180 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605151
MFR #
152T5/900
Price
$379.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 152T5/900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
152T5/900
T5, 5 mm Pitch, 900 mm Pitch Length, 152 mm Width, 180 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605151
MFR #
152T5/900
Mfr description
152T5/900 METRIC TIMING BELT-MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$379
.71
/each
Add to Cart
Specifications
Dimensions
Overall Length
900 mm
Overall
Width
152 mm
Pitch
5 mm
Pitch Length
900 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
180
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items