Motion
1540XH150

MEGADYNE
1540XH150

XH, 0.8750 in Pitch, 15.4000 in Pitch Length, 1.5000 in Width, 176 Teeth, Chloroprene Material
MI ITEM #04605156
MFR #1540XH150
Price$605.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1540XH150

XH, 0.8750 in Pitch, 15.4000 in Pitch Length, 1.5000 in Width, 176 Teeth, Chloroprene Material
MI ITEM #04605156
MFR #1540XH150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$605.30/each

Specifications

Dimensions

  • Overall Length
    15.4000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.8750 in
  • Pitch Length
    15.4000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    176

Overview

Mfr description
1540XH150 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought