Motion
15T10/1110

MEGADYNE
15T10/1110

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1110 mm Pitch Length, 16 mm Width, 111 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605220
MFR #15T10/1110
List Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15T10/1110

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 1110 mm Pitch Length, 16 mm Width, 111 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605220
MFR #15T10/1110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.70/each for your price

Overview

Mfr description
15T10/1110 METRIC TIMING BELT-MEGAPOWER

Specifications

  • Belt Type
    T10
  • Pitch
    10 mm
  • Overall Length
    1110 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    1110 mm
  • UPC_NO
    746041267476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text