Motion
15T10/750

MEGADYNE
15T10/750

T10, 10 mm Pitch, 750 mm Pitch Length, 15 mm Width, 75 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605264
MFR #15T10/750
Price$45.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15T10/750

T10, 10 mm Pitch, 750 mm Pitch Length, 15 mm Width, 75 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605264
MFR #15T10/750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.91/each

Specifications

Dimensions

  • Overall Length
    750 mm
  • Overall Width  
    15 mm
  • Pitch
    10 mm
  • Pitch Length
    750 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    75

Overview

Mfr description
15T10/750 METRIC TIMING BELT-MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought