1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
15T10/880
T10, 10 mm Pitch, 880 mm Pitch Length, 15 mm Width, 88 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605269
MFR #
15T10/880
Price
$50.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 15T10/880
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
15T10/880
T10, 10 mm Pitch, 880 mm Pitch Length, 15 mm Width, 88 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605269
MFR #
15T10/880
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$50.93
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
880 mm
Overall
Width
15 mm
Pitch
10 mm
Pitch Length
880 mm
Details
Belt Type
T10
Material
Thermoset PU 88 ShA
Number Of
Teeth
88
Overview
Mfr description
15T10/880 METRIC TIMING BELT-MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought