Motion
15T10/980

MEGADYNE
15T10/980

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 980 mm Pitch Length, 15 mm Width, 98 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605275
MFR #15T10/980
Price$55.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15T10/980

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 980 mm Pitch Length, 15 mm Width, 98 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605275
MFR #15T10/980

Mfr description
15T10/980 METRIC TIMING BELT-MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.06/each

Specifications

Dimensions

  • Overall Length
    980 mm
  • Overall Width  
    15 mm
  • Pitch
    10 mm
  • Pitch Length
    980 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    98
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041267964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)