Motion
15T5/295

MEGADYNE
15T5/295

T5, 5 mm Pitch, 295 mm Pitch Length, 15 mm Width, 59 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605294
MFR #15T5/295
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15T5/295

T5, 5 mm Pitch, 295 mm Pitch Length, 15 mm Width, 59 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605294
MFR #15T5/295

Mfr description
15T5/295 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.85/each

Specifications

Dimensions

  • Overall Length
    295 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    295 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    59
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)