Motion
15T5/390

MEGADYNE
15T5/390

T5, 5 mm Pitch, 390 mm Pitch Length, 15 mm Width, 78 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605303
MFR #15T5/390
Price$25.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
15T5/390

T5, 5 mm Pitch, 390 mm Pitch Length, 15 mm Width, 78 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605303
MFR #15T5/390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.45/each

Specifications

Dimensions

  • Overall Length
    390 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    390 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    78

Overview

Mfr description
15T5/390 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought