1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
15T5/590DL
T5, 5 mm Pitch, 590 mm Pitch Length, 15 mm Width, 118 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605322
MFR #
15T5/590DL
Your Price
$40.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 15T5/590DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
15T5/590DL
T5, 5 mm Pitch, 590 mm Pitch Length, 15 mm Width, 118 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605322
MFR #
15T5/590DL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$40.47
/each
(List
$46.54
)
Qty
Add to Cart
Overview
Mfr description
15T5/590DL DOUBLE SIDED METRIC
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
590 mm
Overall Width
15 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
118
Pitch Length
590 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data