1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1610-14M-150
14M, 14 mm Pitch, 1610 mm Pitch Length, 150 mm Width, 115 Teeth, Chloroprene Material
MI ITEM #
04605473
MFR #
1610-14M-150
List Price
$1,677.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1610-14M-150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1610-14M-150
14M, 14 mm Pitch, 1610 mm Pitch Length, 150 mm Width, 115 Teeth, Chloroprene Material
MI ITEM #
04605473
MFR #
1610-14M-150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,677.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1610-14M-150 HTB TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1610 mm
Overall Width
150 mm
Material
Chloroprene
Number Of Teeth
115
Pitch Length
1610 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought