1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
16T10/1420DL
T10-DL, 10 mm Pitch, 1420 mm Pitch Length, 16 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605621
MFR #
16T10/1420DL
Your Price
$94.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 16T10/1420DL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
16T10/1420DL
T10-DL, 10 mm Pitch, 1420 mm Pitch Length, 16 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04605621
MFR #
16T10/1420DL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$94.84
/each
(List
$109.06
)
Qty
Add to Cart
Overview
Mfr description
16T10/1420DL DOUBLE SIDED METRIC
Specifications
Belt Type
T10-DL
Pitch
10 mm
Overall Length
1420 mm
Overall Width
16 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
142
Pitch Length
1420 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought