Motion
16T10/610

MEGADYNE
16T10/610

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 610 mm Pitch Length, 16 mm Width, 61 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605654
MFR #16T10/610
Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
16T10/610

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 610 mm Pitch Length, 16 mm Width, 61 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605654
MFR #16T10/610

Mfr description
16T10/610 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.54/each

Specifications

Dimensions

  • Overall Length
    610 mm
  • Overall Width  
    16 mm
  • Pitch
    10 mm
  • Pitch Length
    610 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    61
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041270087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)