Motion
16T10/890

MEGADYNE
16T10/890

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 890 mm Pitch Length, 16 mm Width, 89 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605676
MFR #16T10/890
List Price$55.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
16T10/890

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T10, 10 mm Pitch, 890 mm Pitch Length, 16 mm Width, 89 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605676
MFR #16T10/890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.68/each for your price

Overview

Mfr description
16T10/890 METRIC TIMING BELT - MEGAPOWER

Specifications

  • Belt Type
    T10
  • Pitch
    10 mm
  • Overall Length
    890 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    890 mm
  • UPC_NO
    746041270322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text