Motion
16T5/1215

MEGADYNE
16T5/1215

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 1215 mm Pitch Length, 16 mm Width, 243 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605691
MFR #16T5/1215
Price$51.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
16T5/1215

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 1215 mm Pitch Length, 16 mm Width, 243 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605691
MFR #16T5/1215

Mfr description
16T5/1215 METRIC TIMING BELT - MEGAPOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.12/each

Specifications

Dimensions

  • Overall Length
    1215 mm
  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    1215 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    243
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041270476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)