Motion
16T5/245

MEGADYNE
16T5/245

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 245 mm Pitch Length, 16 mm Width, 49 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605708
MFR #16T5/245
Your Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
16T5/245

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 245 mm Pitch Length, 16 mm Width, 49 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04605708
MFR #16T5/245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.53/each(List $21.31)

Overview

Mfr description
16T5/245 METRIC TIMING BELT - MEGAPOWER

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Length
    245 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    245 mm
  • UPC_NO
    746041270674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text