Motion
16T5/885

MEGADYNE
16T5/885

T5, 5 mm Pitch, 885 mm Pitch Length, 16 mm Width, 177 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605764
MFR #16T5/885
Price$39.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
16T5/885

T5, 5 mm Pitch, 885 mm Pitch Length, 16 mm Width, 177 Teeth, Thermoset PU 88 ShA Material
Mi Item #04605764
MFR #16T5/885

Mfr description
16T5/885 METRIC TIMING BELT - MEGAPOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.26/each

Specifications

Dimensions

  • Overall Length
    885 mm
  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    885 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)