1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
16T5/940
Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 940 mm Pitch Length, 16 mm Width, 188 Teeth, Thermoset PU 88 ShA Material
Mi Item #
04605766
MFR #
16T5/940
Price
$31.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 16T5/940
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
16T5/940
Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 940 mm Pitch Length, 16 mm Width, 188 Teeth, Thermoset PU 88 ShA Material
Mi Item #
04605766
MFR #
16T5/940
Mfr description
16T5/940 METRIC TIMING BELT - MEGAPOWER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.51
/each
Add to Cart
Specifications
Dimensions
Overall Length
940 mm
Overall
Width
16 mm
Pitch
5 mm
Pitch Length
940 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
188
Number Of Toothed Sides
1
UPC_NO
746041271367
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items