Motion
1700H16.25

MEGADYNE
1700H16.25

H, 0.5000 in Pitch, 4318 mm Pitch Length, 16.2500 in Width, 340 Teeth, Chloroprene Material
MI ITEM #04605820
MFR #1700H16.25
Price$3,704.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1700H16.25

H, 0.5000 in Pitch, 4318 mm Pitch Length, 16.2500 in Width, 340 Teeth, Chloroprene Material
MI ITEM #04605820
MFR #1700H16.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,704.99/each

Specifications

Dimensions

  • Overall Length
    4318 mm
  • Overall Width  
    16.2500 in
  • Pitch
    0.5000 in
  • Pitch Length
    4318 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    340

Overview

Mfr description
1700H16.25 TIMING BELT - H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought