Motion
1700H650

MEGADYNE
1700H650

H, 0.5000 in Pitch, 4318 mm Pitch Length, 6.5000 in Width, 340 Teeth, Chloroprene Material
MI ITEM #04605830
MFR #1700H650
Price$1,482.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1700H650

H, 0.5000 in Pitch, 4318 mm Pitch Length, 6.5000 in Width, 340 Teeth, Chloroprene Material
MI ITEM #04605830
MFR #1700H650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,482.00/each

Specifications

Dimensions

  • Overall Length
    4318 mm
  • Overall Width  
    6.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    4318 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    340

Overview

Mfr description
1700H650 TIMING BELT - H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought