Motion
170XL850

MEGADYNE
170XL850

XL, 0.2000 in Pitch, 17.0000 in Pitch Length, 8.5000 in Width, 85 Teeth, Chloroprene Material
MI ITEM #04605871
MFR #170XL850
Price$300.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
170XL850

XL, 0.2000 in Pitch, 17.0000 in Pitch Length, 8.5000 in Width, 85 Teeth, Chloroprene Material
MI ITEM #04605871
MFR #170XL850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.36/each

Specifications

Dimensions

  • Overall Length
    17.0000 in
  • Overall Width  
    8.5000 in
  • Pitch
    0.2000 in
  • Pitch Length
    17.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    85

Overview

Mfr description
170XL850 TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought