1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
174-3M-06SP
RPP, 3 mm Pitch, 174 mm Pitch Length, 6 mm Width, 58 Teeth, Chloroprene Material
MI ITEM #
04605896
MFR #
174-3M-06SP
List Price
$5.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 174-3M-06SP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
174-3M-06SP
RPP, 3 mm Pitch, 174 mm Pitch Length, 6 mm Width, 58 Teeth, Chloroprene Material
MI ITEM #
04605896
MFR #
174-3M-06SP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
174-3M-06SP HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
174 mm
Overall Width
6 mm
Material
Chloroprene
Number Of Teeth
58
Pitch Length
174 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data