Motion
1750XH500

MEGADYNE
1750XH500

XH, 0.8750 in Pitch, 17.5000 in Pitch Length, 127 mm Width, 200 Teeth, Chloroprene Material
Mi Item #04605907
MFR #1750XH500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1750XH500

XH, 0.8750 in Pitch, 17.5000 in Pitch Length, 127 mm Width, 200 Teeth, Chloroprene Material
Mi Item #04605907
MFR #1750XH500

Mfr description
1750XH500 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    17.5000 in
  • Overall Width  
    127 mm
  • Pitch
    0.8750 in
  • Pitch Length
    17.5000 in

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)