1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
177-3M-04
RPP, 3 mm Pitch, 177 mm Pitch Length, 4 mm Width, 59 Teeth, Chloroprene Material
MI ITEM #
04605947
MFR #
177-3M-04
List Price
$6.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 177-3M-04
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
177-3M-04
RPP, 3 mm Pitch, 177 mm Pitch Length, 4 mm Width, 59 Teeth, Chloroprene Material
MI ITEM #
04605947
MFR #
177-3M-04
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6.27
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
177-3M-04 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
177 mm
Overall Width
4 mm
Material
Chloroprene
Number Of Teeth
59
Pitch Length
177 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data