Motion
1778-14M-340

MEGADYNE
1778-14M-340

14M, 14 mm Pitch, 1778 mm Pitch Length, 340 mm Width, 127 Teeth, Chloroprene Material
Mi Item #04605967
MFR #1778-14M-340
Price$4,307.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1778-14M-340

14M, 14 mm Pitch, 1778 mm Pitch Length, 340 mm Width, 127 Teeth, Chloroprene Material
Mi Item #04605967
MFR #1778-14M-340

Mfr description
1778-14M-340 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,307.03/each

Specifications

Dimensions

  • Overall Length
    1778 mm
  • Overall Width  
    340 mm
  • Pitch
    14 mm
  • Pitch Length
    1778 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)