1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1778-14M-42
14M, 14 mm Pitch, 1778 mm Pitch Length, 42 mm Width, 127 Teeth, Chloroprene Material
MI ITEM #
04605972
MFR #
1778-14M-42
Price
$439.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1778-14M-42
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1778-14M-42
14M, 14 mm Pitch, 1778 mm Pitch Length, 42 mm Width, 127 Teeth, Chloroprene Material
MI ITEM #
04605972
MFR #
1778-14M-42
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$439.69
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
1778 mm
Overall
Width
42 mm
Pitch
14 mm
Pitch Length
1778 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
127
Overview
Mfr description
1778-14M-42 HTB TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought