Motion
1800-8M-25

MEGADYNE
1800-8M-25

Timing Belt - HT, 8 mm Pitch, 1800 mm Pitch Length, 25 mm Width, 225 Teeth, Rubber Material
MI ITEM #04606098
MFR #1800-8M-25
Your Price$121.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1800-8M-25

Timing Belt - HT, 8 mm Pitch, 1800 mm Pitch Length, 25 mm Width, 225 Teeth, Rubber Material
MI ITEM #04606098
MFR #1800-8M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.63/each(List $152.03)

Overview

Mfr description
1800-8M-25 HTB TIMING BELT

Specifications

  • Belt Type
    HT
  • Pitch
    8 mm
  • Overall Length
    1800 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    1800 mm
  • Operating Temperature Range
    -30 to 160 °F
  • Resistance Features
    Oil & Heat Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text