1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1800-8M-60
RPP, 8 mm Pitch, 1800 mm Pitch Length, 60 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #
04606112
MFR #
1800-8M-60
Your Price
$291.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1800-8M-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1800-8M-60
RPP, 8 mm Pitch, 1800 mm Pitch Length, 60 mm Width, 225 Teeth, Chloroprene Material
MI ITEM #
04606112
MFR #
1800-8M-60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$291.88
/each
(List
$364.86
)
Qty
Add to Cart
Overview
Mfr description
1800-8M-60 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1800 mm
Overall Width
60 mm
Material
Chloroprene
Number Of Teeth
225
Pitch Length
1800 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought