1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1800XXH475
XXH, 1.2500 in Pitch, 4572 mm Pitch Length, 47.5000 in Width, 144 Teeth, Chloroprene Material
MI ITEM #
04606130
MFR #
1800XXH475
List Price
$2,465.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1800XXH475
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1800XXH475
XXH, 1.2500 in Pitch, 4572 mm Pitch Length, 47.5000 in Width, 144 Teeth, Chloroprene Material
MI ITEM #
04606130
MFR #
1800XXH475
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,465.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1800XXH475 TIMING BELT
Specifications
Belt Type
XXH
Pitch
1.2500 in
Overall Length
4572 mm
Overall Width
47.5000 in
Material
Chloroprene
Number Of Teeth
144
Pitch Length
4572 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought