Motion
1800XXH550

MEGADYNE
1800XXH550

XXH, 1.2500 in Pitch, 4572 mm Pitch Length, 1397 mm Width, 144 Teeth, Chloroprene Material
Mi Item #04606131
MFR #1800XXH550
Price$2,854.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1800XXH550

XXH, 1.2500 in Pitch, 4572 mm Pitch Length, 1397 mm Width, 144 Teeth, Chloroprene Material
Mi Item #04606131
MFR #1800XXH550

Mfr description
1800XXH550 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,854.65/each

Specifications

Dimensions

  • Overall Length
    4572 mm
  • Overall Width  
    1397 mm
  • Pitch
    1.2500 in
  • Pitch Length
    4572 mm

Details

  • Belt Type
    XXH
  • Material
    Chloroprene
  • Number Of Teeth  
    144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)