Motion
187L062

MEGADYNE
187L062

L, 0.3750 in Pitch, 18.7000 in Pitch Length, 0.6200 in Width, 50 Teeth, Chloroprene Material
Mi Item #04606208
MFR #187L062
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
187L062

L, 0.3750 in Pitch, 18.7000 in Pitch Length, 0.6200 in Width, 50 Teeth, Chloroprene Material
Mi Item #04606208
MFR #187L062

Mfr description
187L062 TIMING BELT - L PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Overall Length
    18.7000 in
  • Overall Width  
    0.6200 in
  • Pitch
    0.3750 in
  • Pitch Length
    18.7000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)