1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
187L550
L, 0.3750 in Pitch, 18.7000 in Pitch Length, 5.5000 in Width, 50 Teeth, Chloroprene Material
MI ITEM #
04606229
MFR #
187L550
Price
$210.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 187L550
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
187L550
L, 0.3750 in Pitch, 18.7000 in Pitch Length, 5.5000 in Width, 50 Teeth, Chloroprene Material
MI ITEM #
04606229
MFR #
187L550
Mfr description
187L550 TIMING BELT - L PITCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$210
.33
/each
Add to Cart
Specifications
Dimensions
Overall Length
18.7000 in
Overall
Width
5.5000 in
Pitch
0.3750 in
Pitch Length
18.7000 in
Details
Belt Type
L
Material
Chloroprene
Number Of
Teeth
50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items