Motion
187L650

MEGADYNE
187L650

L, 0.3750 in Pitch, 18.7000 in Pitch Length, 6.5000 in Width, 50 Teeth, Chloroprene Material
MI ITEM #04606232
MFR #187L650
Price$251.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
187L650

L, 0.3750 in Pitch, 18.7000 in Pitch Length, 6.5000 in Width, 50 Teeth, Chloroprene Material
MI ITEM #04606232
MFR #187L650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.09/each

Specifications

Dimensions

  • Overall Length
    18.7000 in
  • Overall Width  
    6.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    18.7000 in

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    50

Overview

Mfr description
187L650 TIMING BELT - L PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought