1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
18T5/165
T5, 5 mm Pitch, 165 mm Pitch Length, 18 mm Width, 33 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606302
MFR #
18T5/165
Price
$24.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 18T5/165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
18T5/165
T5, 5 mm Pitch, 165 mm Pitch Length, 18 mm Width, 33 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606302
MFR #
18T5/165
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$24.19
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
165 mm
Overall
Width
18 mm
Pitch
5 mm
Pitch Length
165 mm
Details
Belt Type
T5
Material
Thermoset PU 88 ShA
Number Of
Teeth
33
Overview
Mfr description
18T5/165 METRIC TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought