1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1922V300
Variable Speed Belt - 1.1875 in Top Width, 30.0 in Pitch Length, 0.3900 in Overall Height, Rubber
Mi Item #
04606397
MFR #
1922V300
Price
$148.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
MEGADYNE 1922V300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1922V300
Variable Speed Belt - 1.1875 in Top Width, 30.0 in Pitch Length, 0.3900 in Overall Height, Rubber
Mi Item #
04606397
MFR #
1922V300
Mfr description
1922V300 VARIABLE SPEED
High Modulus Tensile Members - Ensures minimum stretch and excellent belt length stability.
Raw Edge Sidewalls - Provides maximum grip and smooth, quiet performance.
Oil & Heat Resistant - Delivers excellent durability in harsh environments.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$148
.10
/each
Add to Cart
Specifications
Dimensions
Groove Angle
22 °
Overall
Height
0.3900 in
Pitch Length
30.0 in
Top
Width
1.1875 in
Details
Material
Rubber
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items