1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
200T5/850
T5, 5 mm Pitch, 850 mm Pitch Length, 200 mm Width, 170 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606760
MFR #
200T5/850
List Price
$486.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 200T5/850
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
200T5/850
T5, 5 mm Pitch, 850 mm Pitch Length, 200 mm Width, 170 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606760
MFR #
200T5/850
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$486.61
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
200T5/850 METRIC TIMING BELT - MEGAPOWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
850 mm
Overall Width
200 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
170
Pitch Length
850 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data