1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
201-3M-06
RPP, 3 mm Pitch, 201 mm Pitch Length, 6 mm Width, 67 Teeth, Chloroprene Material
MI ITEM #
04606789
MFR #
201-3M-06
Price
$9.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 201-3M-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
201-3M-06
RPP, 3 mm Pitch, 201 mm Pitch Length, 6 mm Width, 67 Teeth, Chloroprene Material
MI ITEM #
04606789
MFR #
201-3M-06
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$9.71
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
201 mm
Overall
Width
6 mm
Pitch
3 mm
Pitch Length
201 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
67
Overview
Mfr description
201-3M-06 HTD TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought