Motion
202XL037

MEGADYNE
202XL037

XL, 0.2000 in Pitch, 20.2000 in Pitch Length, 0.3700 in Width, 101 Teeth, Chloroprene Material
MI ITEM #04606820
MFR #202XL037
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
202XL037

XL, 0.2000 in Pitch, 20.2000 in Pitch Length, 0.3700 in Width, 101 Teeth, Chloroprene Material
MI ITEM #04606820
MFR #202XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.73/each

Specifications

Dimensions

  • Overall Length
    20.2000 in
  • Overall Width  
    0.3700 in
  • Pitch
    0.2000 in
  • Pitch Length
    20.2000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    101

Overview

Mfr description
202XL037 TIMING BELT - XL PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought