1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
203T5/1275
T5, 5 mm Pitch, 1275 mm Pitch Length, 203 mm Width, 255 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606827
MFR #
203T5/1275
List Price
$630.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 203T5/1275
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
203T5/1275
T5, 5 mm Pitch, 1275 mm Pitch Length, 203 mm Width, 255 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606827
MFR #
203T5/1275
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$630.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
203T5/1275 METRIC TIMING BELT-MEGAPOWER
Specifications
Belt Type
T5
Pitch
5 mm
Overall Length
1275 mm
Overall Width
203 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
255
Pitch Length
1275 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data