1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2080-8M-20
RPP, 8 mm Pitch, 2080 mm Pitch Length, 20 mm Width, Chloroprene Material
MI ITEM #
04606839
MFR #
2080-8M-20
Your Price
$108.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2080-8M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2080-8M-20
RPP, 8 mm Pitch, 2080 mm Pitch Length, 20 mm Width, Chloroprene Material
MI ITEM #
04606839
MFR #
2080-8M-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$108.75
/each
(List
$135.94
)
Qty
Add to Cart
Overview
Mfr description
2080-8M-20 HTD TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
2080 mm
Overall Width
20 mm
Material
Chloroprene
Pitch Length
2080 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data