Motion
20AT5/660

MEGADYNE
20AT5/660

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 660 mm Pitch Length, 20 mm Width, 132 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04606881
MFR #20AT5/660
List Price$63.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
20AT5/660

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 660 mm Pitch Length, 20 mm Width, 132 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04606881
MFR #20AT5/660

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.78/each for your price

Overview

Mfr description
20AT5/660 METRIC TIMING BELT - MEGAPOWER

Specifications

  • Belt Type
    AT5
  • Pitch
    5 mm
  • Overall Length
    660 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    660 mm
  • UPC_NO
    746041274368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought