Motion
20T10/1320DL

MEGADYNE
20T10/1320DL

T10-DL, 10 mm Pitch, 1320 mm Pitch Length, 20 mm Width, 132 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04606903
MFR #20T10/1320DL
Price$123.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
20T10/1320DL

T10-DL, 10 mm Pitch, 1320 mm Pitch Length, 20 mm Width, 132 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04606903
MFR #20T10/1320DL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$123.22/each

Specifications

Dimensions

  • Overall Length
    1320 mm
  • Overall Width  
    20 mm
  • Pitch
    10 mm
  • Pitch Length
    1320 mm

Details

  • Belt Type
    T10-DL
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    132

Overview

Mfr description
20T10/1320DL DOUBLE SIDED METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought