1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
20T10/730
T10, 10 mm Pitch, 730 mm Pitch Length, 20 mm Width, 73 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606948
MFR #
20T10/730
Price
$54.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 20T10/730
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
20T10/730
T10, 10 mm Pitch, 730 mm Pitch Length, 20 mm Width, 73 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606948
MFR #
20T10/730
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$54.81
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
730 mm
Overall
Width
20 mm
Pitch
10 mm
Pitch Length
730 mm
Details
Belt Type
T10
Material
Thermoset PU 88 ShA
Number Of
Teeth
73
Overview
Mfr description
20T10/730 METRIC TIMING BELT - MEGAPOWER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought