1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
20T10/980
T10, 10 mm Pitch, 980 mm Pitch Length, 20 mm Width, 98 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606966
MFR #
20T10/980
Your Price
$58.36
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 20T10/980
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
20T10/980
T10, 10 mm Pitch, 980 mm Pitch Length, 20 mm Width, 98 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
04606966
MFR #
20T10/980
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$58.36
/each
(List
$67.12
)
Qty
Add to Cart
Overview
Mfr description
20T10/980 METRIC TIMING BELT - MEGAPOWER
Specifications
Belt Type
T10
Pitch
10 mm
Overall Length
980 mm
Overall Width
20 mm
Material
Thermoset PU 88 ShA
Number Of Teeth
98
Pitch Length
980 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data