Motion
20T5/200

MEGADYNE
20T5/200

T5, 5 mm Pitch, 200 mm Pitch Length, 20 mm Width, 40 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04606984
MFR #20T5/200
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
20T5/200

T5, 5 mm Pitch, 200 mm Pitch Length, 20 mm Width, 40 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04606984
MFR #20T5/200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.03/each

Specifications

Dimensions

  • Overall Length
    200 mm
  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    200 mm

Details

  • Belt Type
    T5
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    40

Overview

Mfr description
20T5/200 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought