Motion
20T5/330

MEGADYNE
20T5/330

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 330 mm Pitch Length, 20 mm Width, 66 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04606996
MFR #20T5/330
Your Price$24.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
20T5/330

Megapower® Polyurethane Endless Timing Belt (Thermoset) - T5, 5 mm Pitch, 330 mm Pitch Length, 20 mm Width, 66 Teeth, Thermoset PU 88 ShA Material
MI ITEM #04606996
MFR #20T5/330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.77/each(List $28.49)

Overview

Mfr description
20T5/330 METRIC TIMING BELT - MEGAPOWER

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Length
    330 mm
  • Overall Width
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    330 mm
  • UPC_NO
    746041275365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text